This product requires certification to purchase.

7.0 gpm Thermostatic Valve

You last purchased this on
 
KOHLER

Anthem™ 7.0 gpm Thermostatic Valve

Brand image
You last purchased this on
 
KOHLER

Anthem™ 7.0 gpm Thermostatic Valve

  • Fast #
  • Part #K26345-9-BL
  • Item #9690787
  • Manufacturer Part #26345-9-BL
4.3 out of 5 Customer Rating
Thermostatic Valve

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trim plate includes temperature control knob with integrated adjustable high-temperature limit stop and shower outlet on/off buttons
  • When pressed once, shower outlet turns on and button pops out, becoming a knob for water flow adjustment
  • When pressed back in, water turns off and outlet button aligns with control plate surface; flow setting remains intact
  • High-temperature limit setting for added safety
  • Low-profile design with easy-to-clean water-resistant casing
  • Requires one-port thermostatic valve with integral volume control (sold separately)
  • Handles up to 7 gpm (26.5 lpm) flow capacity (rate may vary by installation)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Collection:
Anthem™
Depth:
2-9/16 in
Faucet Mount:
Wall Mount
Faucet Type:
Shower Faucet
Flow Rate:
7.0 gpm
Height:
4-1/16 in
IAPMO Listed:
Yes
Length:
2-9/16 in
Material:
Zinc
Number of Handles:
Single Handle
Valve Body Material:
Zinc
Valve Type:
Thermostatic Valve
Width:
8-3/16 in



Customers Also Bought
1–6 of 18 items
Part #K26339-NA
Item #9690810
4 out of 5 Customer Rating
Requires Certification
Part #K26345-9-2MB
Item #9690978
3.5 out of 5 Customer Rating
Requires Certification
Part #K26346-9-BL
Item #9690911
5 out of 5 Customer Rating
Requires Certification
Part #K26348-9-2MB
Item #9690953
5 out of 5 Customer Rating
Requires Certification
Part #K26347-9-2MB
Item #9690801
4 out of 5 Customer Rating
Requires Certification
Part #K28210-NA
Item #9690812
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26345-9-2MB
Item #9690978
3.5 out of 5 Customer Rating
Requires Certification
Part #K26347-9-2MB
Item #9690801
4 out of 5 Customer Rating
Requires Certification
Part #K26340-NA
Item #9690831
3.3 out of 5 Customer Rating
Requires Certification
Part #K26339-NA
Item #9690810
4 out of 5 Customer Rating
Requires Certification
Part #K26348-9-2MB
Item #9690953
5 out of 5 Customer Rating
Requires Certification
Part #K26342-NA
Item #9690901
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing