This product requires certification to purchase.

16 x 12-5/8 in. Stainless Steel Dish Rack

You last purchased this on
 
BLANCO

Diamond 16 x 12-5/8 in. Stainless Steel Dish Rack

Brand image
You last purchased this on
 
BLANCO

Diamond 16 x 12-5/8 in. Stainless Steel Dish Rack

  • Fast #
  • Part #B236432
  • Item #7793567
  • Manufacturer Part #236432
5 out of 5 Customer Rating
Stainless Steel Dish Rack

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Measures 16" L X 10.69" W
  • Custom-fitted for BLANCO DIAMOND 50/50 Double Bowl Kitchen Sink
  • Made from durable stainless steel
  • Non-skid protective feet for added stability
  • Heat-resistant and dishwasher safe
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
Yes
Collection:
Diamond
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
2-1/2 in
GSA Approved:
No
Height:
2-1/2 in
Length:
16 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
16 in x 10-2/3 in x 2-1/2 in
Weight:
0.9 lb
Width:
10-2/3 in



Customers Also Bought
1–6 of 18 items
Part #B234699
Item #7288433
5 out of 5 Customer Rating
Requires Certification
Part #B236431
Item #7793531
5 out of 5 Customer Rating
Requires Certification
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
Part #B515301
Item #3794577
3.9 out of 5 Customer Rating
Requires Certification
Part #B237143
Item #7793582
5 out of 5 Customer Rating
Requires Certification
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B231343
Item #4848731
5 out of 5 Customer Rating
Requires Certification
Part #B236431
Item #7793531
5 out of 5 Customer Rating
Requires Certification
Part #B231342
Item #4848730
4.1 out of 5 Customer Rating
Requires Certification
Part #B440229
Item #2971434
3.7 out of 5 Customer Rating
Requires Certification
Part #B440230
Item #2971423
4.5 out of 5 Customer Rating
Requires Certification
Part #B442908
Item #9306852
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing