This product requires certification to purchase.

24-3/4 x 12-1/4 in. Stainless Steel Sink Grid

You last purchased this on
 
BLANCO

Stellar 24-3/4 x 12-1/4 in. Stainless Steel Sink Grid

Brand image
You last purchased this on
 
BLANCO

Stellar 24-3/4 x 12-1/4 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B515301
  • Item #3794577
  • Manufacturer Part #515301
3.9 out of 5 Customer Rating
24-3/4 x 12-1/4 in. Stainless Steel Sink Grid

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Custom-fitted for BLANCO STELLAR 28" Kitchen Sink model #441024
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
Yes
Collection:
Stellar
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-1/2 in
GSA Approved:
No
Height:
1-1/2 in
Length:
24-5/8 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
24-5/8 in x 14-3/8 in x 1-1/2 in
Weight:
1.16 lb
Width:
14-3/8 in



Customers Also Bought
1–6 of 18 items
Part #B515300
Item #3794575
4.7 out of 5 Customer Rating
Requires Certification
Part #B515296
Item #3794571
3.3 out of 5 Customer Rating
Requires Certification
Part #B224406
Item #3794631
4 out of 5 Customer Rating
Requires Certification
Part #B237464
Item #7793578
4.3 out of 5 Customer Rating
Requires Certification
Part #B515299
Item #3794574
3.6 out of 5 Customer Rating
Requires Certification
Part #B515297
Item #3794572
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B515296
Item #3794571
3.3 out of 5 Customer Rating
Requires Certification
Part #B515300
Item #3794575
4.7 out of 5 Customer Rating
Requires Certification
Part #B235827
Item #7793571
3.6 out of 5 Customer Rating
Requires Certification
Part #B515299
Item #3794574
3.6 out of 5 Customer Rating
Requires Certification
Part #B515297
Item #3794572
4.4 out of 5 Customer Rating
Requires Certification
Part #B441025
Item #3794568
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing