This product requires certification to purchase.

80 gal. 4.5kW Heat Pump Electric Water Heater

You last purchased this on
 
Bradford White

AeroTherm® Series 80 gal. 4.5kW Heat Pump Electric Water Heater

Brand image
You last purchased this on
 
Bradford White

AeroTherm® Series 80 gal. 4.5kW Heat Pump Electric Water Heater

  • Fast #
  • Part #BRE2H80T61NCTT
  • Item #9957850
  • Manufacturer Part #RE2H80T6-1NCTT
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Requires Certification
  • Green


Specifications

AMP:
18.75
CEC Compliant:
For Sale in CA
Capacity:
80 gal
Diameter:
25 in
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
87
Height:
73-1/2 in
Ignition System:
Electric Ignition
Lining of Tank:
Vitraglas®
Maximum Temperature:
150
Number of Elements:
2
Power Source:
Electric
Pressure - Maximum:
300 psi
Temperature Range:
35 to 120 Deg F (2 to 49 Deg C)
UL Listed:
UL 1453
Volts:
208/240V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Hybrid, Tall, Heat Pump



Customers Also Bought
1–6 of 18 items
Part #BRE350S61NCWW
Item #5058906
4 out of 5 Customer Rating
Requires Certification
Part #JJ36500
Item #7722080
5 out of 5 Customer Rating
Requires Certification
Part #AST5
Item #70595
5 out of 5 Customer Rating
Requires Certification
Part #O34153
Item #928553
5 out of 5 Customer Rating
Requires Certification
Part #O34063
Item #247758
3.2 out of 5 Customer Rating
Requires Certification
Part #PFXT5I
Item #2939325
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BRE2H50S101NCTT
Item #9957840
3.9 out of 5 Customer Rating
Requires Certification
Part #BRE340S61NCWW264
Item #5078713
4.8 out of 5 Customer Rating
Requires Certification
Part #BRE16U61NAL
Item #5058942
4 out of 5 Customer Rating
Requires Certification
Part #BRG250T6N
Item #5058965
5 out of 5 Customer Rating
Requires Certification
Part #BRE120L61NCWW
Item #5058969
3.9 out of 5 Customer Rating
Requires Certification
Part #BRG140T6N
Item #7002411
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing