This product requires certification to purchase.

Multi Function Hand Shower

You last purchased this on
 
Brizo

Invari™ Multi Function Hand Shower

Brand image
You last purchased this on
 
Brizo

Invari™ Multi Function Hand Shower

  • Fast #
  • Part #D88776PN
  • Item #10071372
  • Manufacturer Part #88776-PN
3.6 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4 spray settings: H2Okinetic® rinsing spray, full spray, massage spray and pause
  • 26-3/4" long slide bar
  • 60" - 82" stretchable finished metal hose
  • Slidebar with integrated hose connection
  • DA compliance applies to RP100330 handshower only
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Invari™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Hand Shower Diameter:
3-15/16 in
Hand Shower Flow Rate:
1.75 gpm
Height:
30 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Showerhead Function:
Multi
Slide Bar Height:
30 in
Spray Type:
Full Body, H2Okinetic Technology®, Massaging, Pause
WaterSense Labeled:
Yes
Width:
7-19/50 in



Customers Also Bought
1–6 of 18 items
Part #DT75P576PNLHP
Item #10071652
4.7 out of 5 Customer Rating
Requires Certification
Part #DT60P076PNLHP
Item #10071633
3.6 out of 5 Customer Rating
Requires Certification
Part #D65076LFPN
Item #10071320
5 out of 5 Customer Rating
Requires Certification
Part #DT75576PN
Item #10071649
4.3 out of 5 Customer Rating
Requires Certification
Part #D87476PN25
Item #10071370
4.4 out of 5 Customer Rating
Requires Certification
Part #D81375GL
Item #7212089
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP100330GL
Item #8050896
3.3 out of 5 Customer Rating
Requires Certification
Part #D88776GL
Item #8050681
4.5 out of 5 Customer Rating
Requires Certification
Part #D88776SL
Item #8051135
5 out of 5 Customer Rating
Requires Certification
Part #D88876PN
Item #10071374
5 out of 5 Customer Rating
Requires Certification
Part #D88876GL
Item #8050749
4 out of 5 Customer Rating
Requires Certification
Part #D87476PC
Item #8050671
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing