Multi Function Showerhead in Polished Gold
Invari™ Multi Function Showerhead in Polished Gold
Frequently Purchased Together
Product Details
Product Details
- 7-5/8 in. multi function showerhead
- 4 spray settings: H2Okinetic® rinsing spray, full spray, massage spray & pause
- Metal lever for spray selection
- Finished spray face
- Finished spray face [delete]
- Hidden water-efficient, laminar flow stream straightener
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Depth:
- 7-63/100 in
- Diameter:
- 7-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 4-3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2 in