Thermostatic Valve Trim in Luxe Gold (Handle Sold Separately)
Invari™ Thermostatic Valve Trim in Luxe Gold (Handle Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Thermostatic cartridge ships with trim
- High temperature limit stop - 120?F
- MUST ORDER ROUGH SEPARATELY
- RP72604 extension kit extends rough installation up to 1 3/4"
- MUST ORDER HANDLE SEPARATELY
- Covered under Brio's limited lifetime warranty
- Coordinates with products from the Invar line seamlessly
- Trim Includes Sensory® thermostatic valve cartridge
- Handle controls temperature of water only
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 7 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 7 in