Single Handle Thermostatic Valve Trim in Matte Black
Siderna® Single Handle Thermostatic Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
- For use with MultiChoice® Universal Rough
- Independent temperature and volume control
- Escutcheon features neodymium rare earth magnets to simplify installation and provide secure, flush fit
- RP82245 extension kit extends rough installation up to 1 3/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 7 in