This product requires certification to purchase.

Single Function Showerhead in Chrome

You last purchased this on
 
Brizo

Siderna® Single Function Showerhead in Chrome

Brand image
You last purchased this on
 
Brizo

Siderna® Single Function Showerhead in Chrome

  • Fast #
  • Part #D81380PC25
  • Item #7561933
  • Manufacturer Part #81380-PC-2.5
4.1 out of 5 Customer Rating
Single Function Full Spray Showerhead

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 8 5/8 in. x 5 3/4 in. single-function raincan showerhead
  • Finished spray face
  • Intended for overhead raincan orientation only
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Siderna®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-69/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
2-3/8 in
IAPMO Listed:
No
Length:
8-21/32 in
NSF Certified:
No
Shape:
Rectangular
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
No
Width:
5-45/64 in



Customers Also Bought
1–6 of 18 items
Part #DT66667BL
Item #9829479
3.5 out of 5 Customer Rating
Requires Certification
Part #DT66T006BLLHP
Item #9829366
5 out of 5 Customer Rating
Requires Certification
Part #PLG49VRV2BG
Item #9797739
3.8 out of 5 Customer Rating
Requires Certification
Part #PHHL016VRVB
Item #9797788
4.2 out of 5 Customer Rating
Requires Certification
Part #D81399PC25
Item #7958193
3.9 out of 5 Customer Rating
Requires Certification
Part #PLG42VRVB
Item #9808399
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D87380PC
Item #4428170
5 out of 5 Customer Rating
Requires Certification
Part #D81380BL
Item #4472161
4.2 out of 5 Customer Rating
Requires Certification
Part #D65380LFBLLHP
Item #4472166
3.7 out of 5 Customer Rating
Requires Certification
Part #D65480LFBN
Item #4109704
4.2 out of 5 Customer Rating
Requires Certification
Part #D65880LFBLLHPECO
Item #7111260
3.5 out of 5 Customer Rating
Requires Certification
Part #DT66T080BN
Item #4109687
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing