This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Luxe Gold

You last purchased this on
 
Brizo

Virage® Wall Mount Toilet Tissue Holder in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Virage® Wall Mount Toilet Tissue Holder in Luxe Gold

  • Fast #
  • Part #D695030GL
  • Item #7562049
  • Manufacturer Part #695030-GL
4 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Virage®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-17/50 in
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
11-1/2 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
3-21/64 in
Width:
9 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing