Wall Mount Toilet Tissue Holder in Venetian Bronze
Rook™ Wall Mount Toilet Tissue Holder in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-5/16 in
- Base Plate Width:
- 2-5/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Rook™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-31/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-3/8 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-1/2 in
- Width:
- 7-2657/5000 in