This product requires certification to purchase.

1-1/4 in. Air Eliminating Valve

You last purchased this on
 
Caleffi North America

Discal® 1-1/4 in. Air Eliminating Valve

Brand image
You last purchased this on
 
Caleffi North America

Discal® 1-1/4 in. Air Eliminating Valve

  • Fast #
  • Part #C551035A
  • Item #3810692
  • Manufacturer Part #551035A
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel float guide pin and linkage
  • Glass reinforced nylon element
  • Features a 1/2" NPT female bottom thread
  • Serviceable inline
  • Made of brass
  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Material:
Steel
Maximum Temperature:
250
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Size:
1-1/4 in



Customers Also Bought
1–6 of 18 items
Part #W1311102
Item #804985
4.3 out of 5 Customer Rating
Requires Certification
Part #TZ075C22
Item #7781967
3.2 out of 5 Customer Rating
Requires Certification
Part #HV8043E1079
Item #174489
3.2 out of 5 Customer Rating
Requires Certification
Part #HV8043F1036
Item #8709
3.7 out of 5 Customer Rating
Requires Certification
Part #HV8043E1012
Item #16970
5 out of 5 Customer Rating
Requires Certification
Part #UQ4050750
Item #10081410
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 7 items
Part #C535651HA
Item #7829697
3.5 out of 5 Customer Rating
Requires Certification
Part #C521519A
Item #3810833
5 out of 5 Customer Rating
Requires Certification
Part #C116150AC
Item #7829939
5 out of 5 Customer Rating
Requires Certification
Part #C573009A
Item #2250667
4.5 out of 5 Customer Rating
Requires Certification
Part #C502043A
Item #4532162
5 out of 5 Customer Rating
Requires Certification
Part #CNA553379
Item #4003500
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing