1/2 in. Brass Sweat x NPT Backflow Preventer
AutoFill™ 1/2 in. Brass Sweat x NPT Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pre-adjustable
- Setting range of 3 - 60 psi
- With shutoff valve, strainer, and check valve
- ASSE 1012 dual check valve
- Parts warranty: 2 years
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1012
- CSA Certified:
- CSA B64.3
- Collection:
- AutoFill™
- End Connection 1:
- Sweat
- End Connection 2:
- FPT
- End Connections:
- Sweat x FPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Rubber
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Fill Valve