This product requires certification to purchase.

1/2 in. FIP Thermostatic Valve

You last purchased this on
 
California Faucets

Multi-Series 1/2 in. FIP Thermostatic Valve

  • Fast #
  • Part #C2VR
  • Item #4513711
  • Manufacturer Part #2-VR
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
California Faucets

Multi-Series 1/2 in. FIP Thermostatic Valve

  • Fast #
  • Part #C2VR
  • Item #4513711
  • Manufacturer Part #2-VR
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Multi-Series
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Height:
6 in
IAPMO Listed:
No
Material:
Brass
Number of Handles:
Two Handle
Proposition 65:
Warning: This product may contain lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
9-15/16 in