This product requires certification to purchase.

8 in Adjustable Wrench

You last purchased this on
 
Channellock

Code Blue® 8 in Adjustable Wrench

Brand image
You last purchased this on
 
Channellock

Code Blue® 8 in Adjustable Wrench

  • Fast #
  • Part #C808WCB
  • Item #3316608
  • Manufacturer Part #808WCB
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • WIDE jaws offer up to 25% extra capacity, supporting larger nuts and bolts
  • LONGER jaws grip better and provide greater access in tight spaces
  • MEASUREMENT SCALES are laser engraved (in. on front, mm. on reverse) and are handy for sizing nuts, pipe and tube diameters
  • PRECISE 4-thread knurl improves adjustment accuracy
  • OPTIMAL head width and non-protruding jaws allow accessibility for hard to reach applications
  • CODE BLUE® comfort grips
  • RUGGED Chrome Vanadium steel construction
  • CHROME finish for ultimate rust prevention
  • Requires Certification

Documents


Specifications

Collection:
Code Blue®
Color Finish Category:
Chromes
Color Finish Name:
Chrome, Nickel
Jaw Capacity (in):
1.18 in
Length:
8 in
Material:
Chrome Vanadium Steel
Maximum Capacity:
1-9/50 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
0.53 in
Tool Type:
Adjustable Wrench
Weight:
0.68 lb
Width:
3-1/2 in
WrenchType:
Adjustable



Customers Also Bought
1–6 of 18 items
Part #C442
Item #26635
4.3 out of 5 Customer Rating
Requires Certification
Part #MDS2
Item #86629
4.2 out of 5 Customer Rating
Requires Certification
Part #A1160000
Item #1446248
5 out of 5 Customer Rating
Requires Certification
Part #C808W
Item #3316612
4.9 out of 5 Customer Rating
Requires Certification
Part #S87369
Item #2389404
3.7 out of 5 Customer Rating
Requires Certification
Part #C8SWCB
Item #7019341
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #C806WCB
Item #3316610
5 out of 5 Customer Rating
Requires Certification
Part #CWS2CB
Item #7360937
5 out of 5 Customer Rating
Requires Certification
Part #C911CB
Item #2639589
3.9 out of 5 Customer Rating
Requires Certification
Part #C804
Item #93156
3.5 out of 5 Customer Rating
Requires Certification
Part #CWS2
Item #4510377
3.4 out of 5 Customer Rating
Requires Certification
Part #C8SWCB
Item #7019341
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing