This product requires certification to purchase.

13 x 12 x 24 in. Utility Box

You last purchased this on
 
Fibrelyte®

13 x 12 x 24 in. Utility Box

Brand image
You last purchased this on
 
Fibrelyte®

13 x 12 x 24 in. Utility Box

  • Fast #
  • Part #CFL30BOX12
  • Item #1122234
  • Manufacturer Part #FL30BOX12
3.2 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 77
Height:
13 in
Length:
24 in
Material:
Composite
Product Type:
Meter Box
Width:
12 in



Customers Also Bought
1–6 of 18 items
Part #C15202002
Item #3312256
4.9 out of 5 Customer Rating
Requires Certification
Part #C00124008
Item #1763302
4.9 out of 5 Customer Rating
Requires Certification
Part #C15203001
Item #3808620
3.4 out of 5 Customer Rating
Requires Certification
Part #JM06010
Item #318471
3.3 out of 5 Customer Rating
Requires Certification
Part #C14191285
Item #205270
4.5 out of 5 Customer Rating
Requires Certification
Part #C14194057
Item #8287824
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing