51 in. Indoor Pet Sanitation Station
Poopy Pouch 51 in. Indoor Pet Sanitation Station
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The All-In-One indoor solution for cleaning up after your pet
- Dispenses one header bag at a time
- Capacity: Holds up to 600 single-pull bags (Item # PP-H-200-20M)
- Includes: Locking bag dispenser with included spray bottle and paper towel holder, Storage compartments, Concealed trash receptacle located behind vandal-proof locking door, 400 bags
- Color: Silver Metallic
Documents
Specifications
- Brand Model Compatibility:
- PP-H-200-20M Poopy Pouch Header Bags, PP-13GAL-Bags Poopy Pouch Trash Liners
- Capacity:
- 600 bags
- Coating:
- Powder Coated, Galvanized
- Collection:
- Poopy Pouch
- Color Finish Name:
- Silver Metallic
- Height:
- 51 in
- Length:
- 15-1/2 in
- Material:
- Steel
- Width:
- 16 in