This product requires certification to purchase.

Wipe Dispenser in Black

You last purchased this on
 
Crown Products

Wipe-A-Way™ Wipe Dispenser in Black

Brand image
You last purchased this on
 
Crown Products

Wipe-A-Way™ Wipe Dispenser in Black

  • Fast #
  • Part #CWAWMFACDSP
  • Item #7238818
  • Manufacturer Part #WA-WM-FAC-DSP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall-mount, upward dispensing design
  • Made from durable, shatter-resistant material that includes a vandal proof lock and hinged, side-loading cover that swings open for convenient and easy access
  • Adjustable tension knob
  • Holds 1 roll of Wipe-A-Way wipes (Item # WA-WIPES-800)
  • Size: 9” x 9” x 13”
  • Color: Black
  • A great addition for: gyms and athletic clubs, grocery stores, schools, restaurants, day care centers, public buildings, hospitals and institutions.
  • Requires Certification

Documents


Specifications

Collection:
Wipe-A-Way™
Color Finish Category:
Blacks
Color Finish Name:
Black
Cradle to Cradle Material Health:
Yes
Height:
13 in
Installation Type:
Wall Mount
Length:
9 in
Material:
Plastic
Power Source:
Manual
Product Type:
Wipe Dispenser
Width:
9 in



Customers Also Bought
1–6 of 18 items
Part #CWAWIPES800
Item #7238821
4.8 out of 5 Customer Rating
Requires Certification
Part #NFGD21206BL00
Item #3442376
5 out of 5 Customer Rating
Requires Certification
Part #NFGH136000000
Item #3442794
4 out of 5 Customer Rating
Requires Certification
Part #WCH386017K
Item #7677061
4.1 out of 5 Customer Rating
Requires Certification
Part #PPL30250
Item #9558878
5 out of 5 Customer Rating
Requires Certification
Part #KIM21340
Item #5051866
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 10 items
Part #CWAFACSS
Item #7238819
5 out of 5 Customer Rating
Requires Certification
Part #CWAWIPES800
Item #7238821
4.8 out of 5 Customer Rating
Requires Certification
Part #CRNGSTICK10
Item #7946690
5 out of 5 Customer Rating
Requires Certification
Part #CPPRB200
Item #7014381
3.1 out of 5 Customer Rating
Requires Certification
Part #CPP3R200KITWP
Item #8103939
4 out of 5 Customer Rating
Requires Certification
Part #CPP13GALBAGS
Item #7238816
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing