This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in SpotShield® Stainless

You last purchased this on
 
Delta Faucet

Auburn™ Single Handle Pull Down Kitchen Faucet in SpotShield® Stainless

  • Fast #
  • Part #D19835ZSPSDDST
  • Item #10154094
  • Manufacturer Part #19835Z-SPSD-DST
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Auburn™ Single Handle Pull Down Kitchen Faucet in SpotShield® Stainless

  • Fast #
  • Part #D19835ZSPSDDST
  • Item #10154094
  • Manufacturer Part #19835Z-SPSD-DST
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: SpotShield Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • ShieldSpray® technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • SpotShield™ technology helps your faucet or shower stay cleaner, longer by resisting water spots and fingerprints
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Diamond Seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Includes coordinating soap dispenser
  • Fits 1, 2, 3, or 4-hole 8 in. installations with included optional deck plate
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Auburn™
Color Finish Category:
Stainless Steel
Color Finish Name:
SpotShield® Stainless
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/8 in
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Stainless Steel
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Side Spray:
No
Spout Height:
8-3/8 in
Spout Reach:
9-7/8 in
Spout Swivel:
360°
Spout Type:
Gooseneck, High Arc
Supply Lines Included:
Yes