Single Handle Pull Down Kitchen Faucet with Side Spray in Stainless Steel
Grayson Single Handle Pull Down Kitchen Faucet with Side Spray in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Multifunction spray head features one-touch stream or spray functions
- Nozzle buildup easily wipes clean
- Lifetime of drip-free performance thanks to quality ceramic disc valve
- Metal construction for durability and dependability
- Optional deckplate included to accommodate 1, 2, 3 or 4 hole sinks or counters
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Grayson
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 19/50 in
- Faucet Height:
- 20-63/100 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 8-4/25 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No