This product requires certification to purchase.

25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Satin

You last purchased this on
 
Dayton

25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Satin

Brand image
You last purchased this on
 
Dayton

25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Satin

  • Fast #
  • Part #DD125213
  • Item #293464
  • Manufacturer Part #D125213
4.7 out of 5 Customer Rating
25 x 21-1/4 in. Stainless Steel Single Bowl Drop-in Kitchen Sink in Satin

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Multi-Family
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
22 ga
IAPMO Listed:
Yes
Length:
25 in
Material Type:
300
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-3/4 in x 6-3/8 in
Sink Depth:
6-9/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
21-1/4 in


Customers Also Bought
1–6 of 18 items
Part #DD115152
Item #3663
3.1 out of 5 Customer Rating
Requires Certification
Part #PFSR332264
Item #4481083
4.5 out of 5 Customer Rating
Requires Certification
Part #D100LFHDF
Item #4141858
4.8 out of 5 Customer Rating
Requires Certification
Part #DD1125
Item #1344897
3.3 out of 5 Customer Rating
Requires Certification
Part #D19835ZSPSDDST
Item #10154094
3.9 out of 5 Customer Rating
Requires Certification
Part #PF1435SS
Item #243305
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DD233224
Item #48608
5 out of 5 Customer Rating
Requires Certification
Part #DD225192
Item #5111581
4.9 out of 5 Customer Rating
Requires Certification
Part #DD225194
Item #802291
4.1 out of 5 Customer Rating
Requires Certification
Part #DD125223
Item #7346
5 out of 5 Customer Rating
Requires Certification
Part #DD117191
Item #804020
5 out of 5 Customer Rating
Requires Certification
Part #DD117213
Item #58656
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing