This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

You last purchased this on
 
Delta Faucet

Galeon Single Handle Diverter Valve Trim in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Galeon Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #DT11971BL
  • Item #9570715
  • Manufacturer Part #T11971-BL
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6-position diverter trim
  • 3 individual and 3 shared positions
  • Order cartridge RP71718 (sold separately) for 3 individual positions only and no shared positions
  • Trim kit only, must order 3- and 6-setting diverter rough-in (R11000) separately to complete the unit
  • Order installation extension kit RP75137 to add 1 inch to maximum installation thickness (sold separately)
  • ADA Compliant
  • Backed by Delta Faucet's lifetime limited warranty
  • Lumicoat™ Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Galeon
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-47/50 in
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
2-19/50 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Showerhead Function:
Multi
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
Width:
4-1/2 in



Customers Also Bought
1–6 of 18 items
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #DT11871BL
Item #9570768
3.9 out of 5 Customer Rating
Requires Certification
Part #KP24415CRCP
Item #3679863
3.9 out of 5 Customer Rating
Requires Certification
Part #KP24416CRCP
Item #3679723
4.4 out of 5 Customer Rating
Requires Certification
Part #DT14072BL
Item #9570718
4.4 out of 5 Customer Rating
Requires Certification
Part #F9471100BN
Item #7314635
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT14072BL
Item #9570718
4.4 out of 5 Customer Rating
Requires Certification
Part #DT17272BL
Item #9570733
4.1 out of 5 Customer Rating
Requires Certification
Part #DT14172SSPR
Item #9570748
4.7 out of 5 Customer Rating
Requires Certification
Part #DT14272BL
Item #9570732
4 out of 5 Customer Rating
Requires Certification
Part #DT17099KSPR
Item #9624562
4.1 out of 5 Customer Rating
Requires Certification
Part #DT24833SS
Item #8950934
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing