This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Kayra™ Two Handle Pressure Balancing Valve Trim in Brilliance® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Kayra™ Two Handle Pressure Balancing Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT24833SS
  • Item #8950934
  • Manufacturer Part #T24833-SS
5 out of 5 Customer Rating
Two Handle Pressure Balancing Valve Trim

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in kit R22000
  • Three function shower diverter
  • 2 individual positions, 1 shared positions
  • Top handle controls diverter functions
  • Bottom handle controls on / off and adjusts temperature
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Main control utilizes single-function pressure balanced cartridge
  • Field adjustable to limit handle rotation into hot water zone
  • Bottom handle 120° Maximum rotation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kayra™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Diameter:
6-3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No


Call for Pricing
Call for Pricing