Single Handle Diverter Valve Trim in Matte Black
Tetra™ Single Handle Diverter Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Six-function diverter offers three individual positions and three shared positions
- Trim kit only, must order MultiChoice® universal valve rough (R11000 Series) separately to complete the unit
- Must also order R11000 rough-in
- Single lever handle
- Installation extension kit (RP75137) adds 1 in to maximum installation thickness
- ADA compliant
- Backed by Delta Faucet's lifetime limited warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tetra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/2 in
- Diameter:
- 4-1/2 in
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-1/2 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4-1/2 in