This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Matte Black

You last purchased this on
 
Delta Faucet

Galeon Single Handle Thermostatic Valve Trim in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Galeon Single Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #DT17T071BL
  • Item #9570756
  • Manufacturer Part #T17T071-BL
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • TempAssure® 17T series dual-function thermostatic cartridge
  • TempAssure® thermostatic valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal valve rough (R10000 series) separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • ADA compliant
  • Adjusts for up to 1 inch wall thickness
  • Stem extension kit RP75136 can be ordered separately to allow for an additional 1-3/4 inch wall thickness
  • Back-to-back installation capability
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Galeon
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5-1/4 in
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Showerhead Function:
Dual
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Width:
6-47/50 in



Customers Also Bought
1–6 of 18 items
Part #D59424CZ18PK
Item #8098576
5 out of 5 Customer Rating
Requires Certification
Part #DT11871BL
Item #9570768
3.9 out of 5 Customer Rating
Requires Certification
Part #D51600
Item #7378381
4.4 out of 5 Customer Rating
Requires Certification
Part #DSH5000BL
Item #7303069
4.5 out of 5 Customer Rating
Requires Certification
Part #DT50010SS
Item #4899706
5 out of 5 Customer Rating
Requires Certification
Part #H71710141
Item #8846301
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT14072BL
Item #9570718
4.4 out of 5 Customer Rating
Requires Certification
Part #DT11971BL
Item #9570715
4.1 out of 5 Customer Rating
Requires Certification
Part #DT17272BL
Item #9570733
4.1 out of 5 Customer Rating
Requires Certification
Part #DT14172SSPR
Item #9570748
4.7 out of 5 Customer Rating
Requires Certification
Part #DT14272BL
Item #9570732
4 out of 5 Customer Rating
Requires Certification
Part #DT24897CZ
Item #8111662
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing