Single Function Body Spray in Matte Black
HydraChoice™ Single Function Body Spray in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Automatically extends when water is turned on
- Finished spray face with Touch-Clean® spray holes
- Rotates up to 50° in any direction
- Rough and trim required for complete unit (sold separately)
- R50200 rough-in sold separately
- Choose from T50010-SS-PR round and T50210-SS-PR square trim bodies (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- HydraChoice™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-11/32 in
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in