Single Handle Pull Out Kitchen Faucet in Arctic Stainless
Linden™ Single Handle Pull Out Kitchen Faucet in Arctic Stainless
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Multi-Flow(TM) delivers both 1.5 gpm stream and spray settings for water efficiency and 2.0 gpm stream setting for high performance
- DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
- Meets standards set by Americans with Disabilities Act
- 1 or 3-hole 8 in. installation
- Includes optional 10-1/2 in. escutcheon
- Pull-out spout swivels 120degrees for added convenience
- 59 in. long hose provides outstanding reach
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Linden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-3/8 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 5-7/8 in
- Spout Reach:
- 9-57/64 in
- Spout Swivel:
- 120°
- Supply Lines Included:
- Yes
- UL Listed:
- No