This product requires certification to purchase.

Single Handle Kitchen Faucet in Arctic Stainless

You last purchased this on
 
Delta Faucet

Single Handle Kitchen Faucet in Arctic Stainless

  • Fast #
  • Part #D1920ARDST
  • Item #9407348
  • Manufacturer Part #1920-AR-DST
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Single Handle Kitchen Faucet in Arctic Stainless

  • Fast #
  • Part #D1920ARDST
  • Item #9407348
  • Manufacturer Part #1920-AR-DST
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Arctic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Works with RO systems, filtered water systems, or as a cold water tap
  • Spout swings 360°
  • Single lever handle design
  • Air gap included with 1/4 in. tube for RO system and 3/8 in. tube for drain
  • Mounting wrench to assist in tightening mounting nut securely
  • Integrated supply tube with 3/8 in. compression fitting
  • Diamond™ seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Recommend minimum 2-1/2 in. clearance to backsplash
  • Single hole installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Faucet Connection Size:
3/8 in
Faucet Height:
9-1/2 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-1/16 in
Spout Reach:
5-1/16 in
Spout Swivel:
360°
Supply Lines Included:
Yes
UL Listed:
No