This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Chrome

You last purchased this on
 
Delta Faucet

Collins™ Single Handle Pull Out Kitchen Faucet in Chrome

Brand image
You last purchased this on
 
Delta Faucet

Collins™ Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #D4140TPDST
  • Item #7223670
  • Manufacturer Part #4140-TP-DST
3.4 out of 5 Customer Rating
Single Handle Pull Out Kitchen Faucet

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon included for use with additional mounting configurations and a cohesive look
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Collins™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
10-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
6-13/16 in
Spout Reach:
9 in
Spout Swivel:
120°
Supply Lines Included:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #D9159TBLDST
Item #7006243
4.9 out of 5 Customer Rating
Requires Certification
Part #D9182TBLDST
Item #9055004
5 out of 5 Customer Rating
Requires Certification
Part #D9182CZPRDST
Item #9055007
5 out of 5 Customer Rating
Requires Certification
Part #D9179ARDST
Item #8507510
5 out of 5 Customer Rating
Requires Certification
Part #D9159CZDST
Item #4196640
3.7 out of 5 Customer Rating
Requires Certification
Part #D9110ARDST
Item #9878311
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D340DST
Item #3800064
3.8 out of 5 Customer Rating
Requires Certification
Part #D441SSDST
Item #3799973
5 out of 5 Customer Rating
Requires Certification
Part #D440DST
Item #3800211
3.2 out of 5 Customer Rating
Requires Certification
Part #D140WEDST
Item #3799977
3.8 out of 5 Customer Rating
Requires Certification
Part #D141SSDST
Item #3800300
5 out of 5 Customer Rating
Requires Certification
Part #D4140DST
Item #7223668
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing