Wall Mount Toilet Tissue Holder in Matte Black
Pivotal™ Wall Mount Toilet Tissue Holder in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Coordinates perfectly with the Delta® Pivotal® bath collection
- Double tissue holder
- Wood blocking is preferable behind all wall surfaces
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts suggested if wood blocking is not available
- Mounting hardware and mounting template included with product
- Extends 3-11/16 in. from the wall
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Pivotal™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 12-1/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-11/16 in
- Width:
- 3-11/16 in