This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Delta Faucet

Pivotal 24 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
Delta Faucet

Pivotal 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D79924
  • Item #7378608
  • Manufacturer Part #79924
3.6 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates perfectly with the Delta® Pivotal® bath collection
  • 24 in. towel bar
  • Wood blocking is preferable behind all wall surfaces
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Extends 3-5/8 in. from the wall
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Pivotal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-14/25 in
Hardware Included:
Yes
Height:
1-91/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-5/8 in
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #D79908
Item #7378563
3.6 out of 5 Customer Rating
Requires Certification
Part #D79956BL
Item #7378431
4 out of 5 Customer Rating
Requires Certification
Part #D79918BL
Item #7378650
3.3 out of 5 Customer Rating
Requires Certification
Part #D79936KS
Item #8254417
4.8 out of 5 Customer Rating
Requires Certification
Part #D41924SS
Item #4783704
4 out of 5 Customer Rating
Requires Certification
Part #SHLERHZBN
Item #9894269
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D79918BL
Item #7378650
3.3 out of 5 Customer Rating
Requires Certification
Part #D79908
Item #7378563
3.6 out of 5 Customer Rating
Requires Certification
Part #D79956BL
Item #7378431
4 out of 5 Customer Rating
Requires Certification
Part #D79936KS
Item #8254417
4.8 out of 5 Customer Rating
Requires Certification
Part #DT17T299SSPR
Item #9624588
3.9 out of 5 Customer Rating
Requires Certification
Part #D78924CZ
Item #10036834
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing