This product requires certification to purchase.

2-Hook Robe Hook in Stainless

You last purchased this on
 
Delta Faucet

Saylor™ 2-Hook Robe Hook in Stainless

Brand image
You last purchased this on
 
Delta Faucet

Saylor™ 2-Hook Robe Hook in Stainless

  • Fast #
  • Part #D73535SS
  • Item #9929734
  • Manufacturer Part #73535-SS
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Saylor™ Bath Collection
  • Extends 4-5/8 inch from wall
  • Mounting hardware included
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
Collection:
Saylor™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
4-63/100 in
Height:
5-1/2 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
4-5/8 in
Width:
1-3/4 in



Customers Also Bought
1–6 of 18 items
Part #D73550
Item #9929735
5 out of 5 Customer Rating
Requires Certification
Part #DIAO35051
Item #8050665
3.7 out of 5 Customer Rating
Requires Certification
Part #D73508BL
Item #9929720
5 out of 5 Customer Rating
Requires Certification
Part #D73550CZ
Item #9929737
4.3 out of 5 Customer Rating
Requires Certification
Part #MYB0586BG
Item #8931196
4.4 out of 5 Customer Rating
Requires Certification
Part #D73508CZ
Item #9929721
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D73535CZ
Item #9929733
3.9 out of 5 Customer Rating
Requires Certification
Part #D73524CZ
Item #9929729
5 out of 5 Customer Rating
Requires Certification
Part #D73550
Item #9929735
5 out of 5 Customer Rating
Requires Certification
Part #D73518SS
Item #9929726
5 out of 5 Customer Rating
Requires Certification
Part #D73508CZ
Item #9929721
3.6 out of 5 Customer Rating
Requires Certification
Part #D73550CZ
Item #9929737
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing