This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Venetian Bronze

You last purchased this on
 
Delta Faucet

Trinsic® Two Handle Wall Mount Tub Filler in Venetian Bronze

  • Fast #
  • Part #DT5759RBWL
  • Item #7740697
  • Manufacturer Part #T5759-RBWL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Two Handle Wall Mount Tub Filler in Venetian Bronze

  • Fast #
  • Part #DT5759RBWL
  • Item #7740697
  • Manufacturer Part #T5759-RBWL
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • Ships with coordinating handles for quick and easy installation
  • ADA Compliant
  • 3-hole 8" wall installation
  • Rigid 11-2/5 in. long spout
  • Red/blue indicators
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
12 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
10.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Wristblade
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
2-1/2 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No