This product requires certification to purchase.

1.8 gpm Freestanding Tub Filler Trim with Single Loop Handle in Polished Chrome

You last purchased this on
 
Hansgrohe

Metropol 1.8 gpm Freestanding Tub Filler Trim with Single Loop Handle in Polished Chrome

Brand image
You last purchased this on
 
Hansgrohe

Metropol 1.8 gpm Freestanding Tub Filler Trim with Single Loop Handle in Polished Chrome

  • Fast #
  • Part #H74532001
  • Item #7503243
  • Manufacturer Part #74532001
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction for lasting durability
  • Contains diverter for easy control of handshower
  • Ceramic cartridge for extended product life
  • Integrated double backflow prevention
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Metropol
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
39-1/2 in
Faucet Type:
Floor Mount Tub Filler with Handshower
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
39-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
35-1/4 in
Trim Only:
Yes
Tub Spout Reach:
9-1/4 in
WaterSense Labeled:
No
Width:
5-7/8 in


Customers Also Bought
1–6 of 18 items
Part #H32532001
Item #7503281
5 out of 5 Customer Rating
Requires Certification
Part #H72413001
Item #7620638
5 out of 5 Customer Rating
Requires Certification
Part #TTBG02306UCP
Item #7660636
4.1 out of 5 Customer Rating
Requires Certification
Part #DT67475GLLHP
Item #9258709
4.7 out of 5 Customer Rating
Requires Certification
Part #H31432001
Item #7620566
5 out of 5 Customer Rating
Requires Certification
Part #N2560-4261/15S
Item #7274917
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H32532001
Item #7503281
5 out of 5 Customer Rating
Requires Certification
Part #H32513671
Item #8846275
4.7 out of 5 Customer Rating
Requires Certification
Part #H32506671
Item #8846195
5 out of 5 Customer Rating
Requires Certification
Part #H31432001
Item #7620566
5 out of 5 Customer Rating
Requires Certification
Part #H72413001
Item #7620638
5 out of 5 Customer Rating
Requires Certification
Part #H04527820
Item #4839321
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing