Oscillating Blade
Oscillating Blade
-
Pick Up: 2 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 5-Piece set provides up to 50% in savings
- High performance carbide and bi-metal blades for greater durability, life and quality of cut
- Includes (1) DOU125BW 1-1/4 in. Bi-Metal Blade for Nail-Embedded Wood
- Includes (1) DOU125JBW 1-1/4 in. Bi-Metal Blade for Clean Wood
- Includes (1) DOU125CGP 1-1/4 in. Carbide Blade for General Purpose Cuts
- Includes (1) DOU125CF 1-1/4 in. Carbide Blade for Metal
- Includes (1) DOU200RBD 2 in. Bi-Metal Blade for Drywall
- Universal interface design fits most tools, no adapters needed
- Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
- Not compatible with Starlock tools
Specifications
- Application:
- General Purpose
- Height:
- 8-3/4 in
- Length:
- 1-1/4 in
- Material:
- Bi-metal
- Number of Tools Included:
- 5
- Package Quantity:
- Piece of 5
- Product Type:
- Oscillating Blade
- Weight:
- 0.69 lb
- Width:
- 6-3/10 in