This product requires certification to purchase.

9 in. 8 or 10 TPI Reciprocating Saw Blade 5 Pack

You last purchased this on
 
Diablo Tools

9 in. 8 or 10 TPI Reciprocating Saw Blade 5 Pack

Brand image
You last purchased this on
 
Diablo Tools

9 in. 8 or 10 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #DDS0908BFD5
  • Item #7171945
  • Manufacturer Part #DS0908BFD5
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perma-SHIELD coating protects the blade from heat, gumming, and corrosion
  • Thick demolition blade body for extreme durability
  • Ultra hardened edge increases the hardness of the cutting edge to a Rockwell Hardness of HRC 62 versus HRC 55 for standard blades
  • Ideal for Thick Metal Cutting
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.063 in
Blade Type:
Reciprocating Saw
Coating:
Perma-Shield
Height:
11/20 in
Length:
9 in
Number of Tools Included:
5
Package Quantity:
Pack of 5
Teeth Per Inch:
8/10
Tool Type:
Reciprocating Blade
Weight:
0.49 lb
Width:
1-19/20 in



Customers Also Bought
1–6 of 18 items
Part #DDS0914BF5
Item #7171976
5 out of 5 Customer Rating
Requires Certification
Part #DDS0908CF
Item #7172042
5 out of 5 Customer Rating
Requires Certification
Part #DDS0906CWS3
Item #7171953
4 out of 5 Customer Rating
Requires Certification
Part #RID70032
Item #1785525
4 out of 5 Customer Rating
Requires Certification
Part #DDPHV2S3
Item #8456427
3.3 out of 5 Customer Rating
Requires Certification
Part #R9181GA
Item #9945128
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDS0906CWS3
Item #7171953
4 out of 5 Customer Rating
Requires Certification
Part #DDS0608CF3
Item #7171995
3.6 out of 5 Customer Rating
Requires Certification
Part #DDS0608CFA
Item #8456613
4 out of 5 Customer Rating
Requires Certification
Part #DDS005SC
Item #7674220
4.5 out of 5 Customer Rating
Requires Certification
Part #DDS0908CFA
Item #8456826
3.6 out of 5 Customer Rating
Requires Certification
Part #DDOU125BF
Item #8457069
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing