This product requires certification to purchase.

30 in. x 70 in. Plastic Condensate Drain Pan

You last purchased this on
 
DiversiTech®

Asurity™ 30 in. x 70 in. Plastic Condensate Drain Pan

Brand image
You last purchased this on
 
DiversiTech®

Asurity™ 30 in. x 70 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #DIV6HK3070HD
  • Item #10040665
  • Manufacturer Part #6-HK3070HD
4.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5 in riser gives additional height needed to assure proper drain line pitch
  • Thicker, tougher version of our regular high rise pans
  • Complete kit for easier installation including a CS1200 safety overflow switch, six EVA™ pads and 3/4 in PVC male adapter
  • EVA™ pads increase available drain line pitch, minimize sound and vibration
  • Durable, lightweight pan is 80% thicker than a standard drain pan
  • Heat and cold-resistant, meets structural and temperature requirements for attic installations
  • Requires Certification

Documents


Specifications

ASTM:
ASTM 638, ASTM 648, ASTM 790
Collection:
Asurity™
Color Finish Name:
Black
Drain Opening:
3/4 in
End Connection 1:
Adapter
End Connections:
Adapter
Length:
30 in
Material:
Plastic
Material Type:
ABS, PVC
Size:
30 in x 70 in
Width:
70 in



Customers Also Bought
1–6 of 18 items
Part #PF42860
Item #855030
4 out of 5 Customer Rating
Requires Certification
Part #REC96108
Item #4417662
3.7 out of 5 Customer Rating
Requires Certification
Part #REC97089
Item #9293422
4.8 out of 5 Customer Rating
Requires Certification
Part #DIVEP36363
Item #3998904
3.9 out of 5 Customer Rating
Requires Certification
Part #DIVCS1
Item #4610139
3.1 out of 5 Customer Rating
Requires Certification
Part #REC97085
Item #9293423
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIV63636L
Item #1438203
3.8 out of 5 Customer Rating
Requires Certification
Part #DIV62739L
Item #1391998
4.7 out of 5 Customer Rating
Requires Certification
Part #DIV62424L
Item #1392045
3.1 out of 5 Customer Rating
Requires Certification
Part #DIV63060S
Item #1670067
3.4 out of 5 Customer Rating
Requires Certification
Part #DIV63263L
Item #765841
5 out of 5 Customer Rating
Requires Certification
Part #DIV63060L
Item #1134362
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing