This product requires certification to purchase.

4 x 4 in. Line Set Cover System Stainless Steel in Natural

You last purchased this on
 
DiversiTech®

SpeediChannel™ 4 x 4 in. Line Set Cover System Stainless Steel in Natural

Brand image
You last purchased this on
 
DiversiTech®

SpeediChannel™ 4 x 4 in. Line Set Cover System Stainless Steel in Natural

  • Fast #
  • Part #DIV230EB4
  • Item #3643152
  • Manufacturer Part #230-EB4
3.1 out of 5 Customer Rating
4 in. Line Set Cover System Stainless Steel in Natural

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation
  • The SpeediChannel™ is paintable and can be easily customized to any wall construction
  • The original natural color blends well with almost any wall construction aesthetic and is UV resistant
  • Stainless steel screws will not rust
  • Used to route SpeediChannel™ around an inside corner
  • Individually packaged complete with stainless steel screws
  • Requires Certification

Specifications

Collection:
SpeediChannel™
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Elbow Degree:
90 DD
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Height:
4-1/3 in
Length:
4 in
Material:
Stainless Steel
Size:
4 in
Width:
4-1/3 in



Customers Also Bought
1–6 of 18 items
Part #DIV230EIN4
Item #3756534
4 out of 5 Customer Rating
Requires Certification
Part #DIV230FB4
Item #3757823
5 out of 5 Customer Rating
Requires Certification
Part #DIV230FB454
Item #3643153
4.2 out of 5 Customer Rating
Requires Certification
Part #DIV230DE4
Item #3756448
4.4 out of 5 Customer Rating
Requires Certification
Part #DIV230TJ4
Item #3757195
4.4 out of 5 Customer Rating
Requires Certification
Part #DIV230LFB4
Item #3757495
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIV230TC34
Item #3757239
3.3 out of 5 Customer Rating
Requires Certification
Part #DIV230TJ4
Item #3757195
4.4 out of 5 Customer Rating
Requires Certification
Part #DIV230FB456
Item #3756353
5 out of 5 Customer Rating
Requires Certification
Part #DIV230FR3
Item #3757341
3.7 out of 5 Customer Rating
Requires Certification
Part #DIV230D6
Item #3757159
4.4 out of 5 Customer Rating
Requires Certification
Part #DIV230CP4
Item #3756521
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing