This product requires certification to purchase.

9-21/25 x 4 in. Line Set Cover System Stainless Steel in Natural

You last purchased this on
 
DiversiTech®

SpeediChannel™ 9-21/25 x 4 in. Line Set Cover System Stainless Steel in Natural

Brand image
You last purchased this on
 
DiversiTech®

SpeediChannel™ 9-21/25 x 4 in. Line Set Cover System Stainless Steel in Natural

  • Fast #
  • Part #DIV230LFB4
  • Item #3757495
  • Manufacturer Part #230-LFB4
4.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Used to route SpeediChannel™ around obstacles
  • Long radius allow for gentile bending of copper line set
  • Individually packaged complete with stainless steel screws
  • Requires Certification

Documents


Specifications

Collection:
SpeediChannel™
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Elbow Degree:
90 DD
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Height:
3-4/25 in
Length:
9-21/25 in
Material:
Stainless Steel
Size:
4 in
Width:
4-17/50 in


Customers Also Bought
1–6 of 18 items
Part #DIV230CP4
Item #3756521
5 out of 5 Customer Rating
Requires Certification
Part #DIV230WC4
Item #3643154
5 out of 5 Customer Rating
Requires Certification
Part #DIV230FJ4
Item #3756659
5 out of 5 Customer Rating
Requires Certification
Part #DIV230D4A
Item #9669292
5 out of 5 Customer Rating
Requires Certification
Part #DIV230EB4
Item #3643152
3.1 out of 5 Customer Rating
Requires Certification
Part #DIV230FB454
Item #3643153
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIV230CP4
Item #3756521
5 out of 5 Customer Rating
Requires Certification
Part #DIV230WS2
Item #3756684
3.6 out of 5 Customer Rating
Requires Certification
Part #DIV230IKC3
Item #4900048
4.2 out of 5 Customer Rating
Requires Certification
Part #DIV230FR3
Item #3757341
3.7 out of 5 Customer Rating
Requires Certification
Part #DIV230FH4KIT
Item #7626686
5 out of 5 Customer Rating
Requires Certification
Part #DIV230EB4
Item #3643152
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing