76-3/4 x 36 in. Frameless Bifold Shower Door with Base Kit in Chrome with White
Aqua Fold 76-3/4 x 36 in. Frameless Bifold Shower Door with Base Kit in Chrome with White
Product Details
- This DreamLine Kit combines the Aqua Fold Shower Door, SlimLine Shower base, and Q-Wall backwall to completely transform a shower space. The Aqua Fold features a trackless style and a continuous self-centering pivot to add style and create an open, inviting shower space. The DreamLine Aqua Fold Kit will transform your bathroom with charm and style to match its functionality.
- Kit Includes: Aqua Fold Shower Door, SlimLine Shower Base, Backwall; Kit Size: 36 in D x 36 in W x 76-3/4 in H; Walk-in: 31 in (approximately)
- Aqua Fold Bi-Fold Shower Screen allows for a wide entry; Great choice for smaller bathrooms; Quality 1/4 in (6mm) certified tempered glass
- Anodized aluminum wall profile allows up to 3/8 in adjustment for out-of-plumb; Continuous self-centering pivot rotates into and out of the shower
- Hardware Finish: Chrome; Reversible for a right or left wall installation
- SlimLine Shower Base; Color: White; Drain Location: Center; Slip-resistant textured floor; Scratch and stain resistant; Reinforced with fiberglass
- Integrated tile flange for water leak prevention; Drain opening fits any standard 2 in compression drain (not included); cUPCcertified
- Plumbing codes vary by state (DreamLinenotresponsible for compliance); Direct to stud installation
- Q-Wall Backwall: Color: White; 2 glass shelves; Acrylic/ABS Trim-to-size sidewall panels; Install against a solid surface(not directly to studs)
- Limited Lifetime Warranty on Shower Door/Screen and SlimLine Shower Base, Limited One (1) Year Warranty on Q-Wall Backwalls
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- Anodized
- Collection:
- Aqua Fold
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome/White
- Depth:
- 36 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Enclosure Opening:
- 31 in
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 1/4 in
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 76-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Direct to Stud
- Material:
- Aluminum, Fiberglass, Brass, Tempered Glass, Plastic
- Material Type:
- Acrylic, ABS
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Pieces:
- 3 Piece
- Product Type:
- Shower Door, Base Kit
- Shower Base Shape:
- Square
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Bifold
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Size:
- 36 in x 36 in x 76-3/4 in
- Type:
- DDL652601
- Weight:
- 143.3 lb
- Width:
- 36 in
- cUPC Certified:
- Yes