This product requires certification to purchase.

20-5/8 in. Undermount Rectangular Ceramic Bathroom Sink in White

You last purchased this on
 
Duravit

Vero 20-5/8 in. Undermount Rectangular Ceramic Bathroom Sink in White

Brand image
You last purchased this on
 
Duravit

Vero 20-5/8 in. Undermount Rectangular Ceramic Bathroom Sink in White

  • Fast #
  • Part #D0330480017
  • Item #9514409
  • Manufacturer Part #0330480017
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Vero
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
Yes
Length:
20-5/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
19-1/8 in x 12-3/8 in
Sink Depth:
6-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
14 in



Customers Also Bought
1–6 of 18 items
Part #D0858290000
Item #4634575
4.1 out of 5 Customer Rating
Requires Certification
Part #K20211-0
Item #7513850
5 out of 5 Customer Rating
Requires Certification
Part #D87492BL25
Item #9328035
3.7 out of 5 Customer Rating
Requires Certification
Part #D23106000002
Item #3612798
3.3 out of 5 Customer Rating
Requires Certification
Part #TPROIII240
Item #9410851
4.5 out of 5 Customer Rating
Requires Certification
Part #K98343-CP
Item #4811941
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D0454600000
Item #3689637
3.9 out of 5 Customer Rating
Requires Certification
Part #D2350600000
Item #7404305
5 out of 5 Customer Rating
Requires Certification
Part #D0702250000
Item #7308664
4.1 out of 5 Customer Rating
Requires Certification
Part #D2350600027
Item #7404263
5 out of 5 Customer Rating
Requires Certification
Part #D2350500000
Item #7404385
4.8 out of 5 Customer Rating
Requires Certification
Part #D0329850000
Item #7308678
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing