This product requires certification to purchase.

19-5/8 in. Drop-in or Wall Mount Rectangular Ceramic Bathroom Sink in White Alpine

You last purchased this on
 
Duravit

Vero 19-5/8 in. Drop-in or Wall Mount Rectangular Ceramic Bathroom Sink in White Alpine

Brand image
You last purchased this on
 
Duravit

Vero 19-5/8 in. Drop-in or Wall Mount Rectangular Ceramic Bathroom Sink in White Alpine

  • Fast #
  • Part #D2350500000
  • Item #7404385
  • Manufacturer Part #2350500000
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Alpine Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Vero
Color Finish Category:
Whites
Color Finish Name:
White Alpine
GSA Approved:
No
IAPMO Listed:
Yes
Length:
19-69/100 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
17-18/25 in x 12-2/5 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Drop-in, Wall Mount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Width:
18-1/2 in



Customers Also Bought
1–6 of 18 items
Part #D07065000082
Item #3620687
5 out of 5 Customer Rating
Requires Certification
Part #D0454500000
Item #3690417
3.7 out of 5 Customer Rating
Requires Certification
Part #TSW4726AT4001
Item #10169420
5 out of 5 Customer Rating
Requires Certification
Part #K9349-S
Item #4028728
4.8 out of 5 Customer Rating
Requires Certification
Part #S721211000
Item #1794377
5 out of 5 Customer Rating
Requires Certification
Part #K80TM00N10-CP
Item #9344065
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D2350600027
Item #7404263
5 out of 5 Customer Rating
Requires Certification
Part #D2350600000
Item #7404305
5 out of 5 Customer Rating
Requires Certification
Part #D0454600000
Item #3689637
3.9 out of 5 Customer Rating
Requires Certification
Part #D0702250000
Item #7308664
4.1 out of 5 Customer Rating
Requires Certification
Part #D0454600027
Item #7308632
5 out of 5 Customer Rating
Requires Certification
Part #D0329850000
Item #7308678
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing