This product requires certification to purchase.

Musictherapy 7.5 in. 120-Watt Bluetooth Wireless Speaker

You last purchased this on
 
Mr Steam

xDream™ Musictherapy 7.5 in. 120-Watt Bluetooth Wireless Speaker

Brand image
You last purchased this on
 
Mr Steam

xDream™ Musictherapy 7.5 in. 120-Watt Bluetooth Wireless Speaker

  • Fast #
  • Part #MAUDIOXWH
  • Item #10456448
  • Manufacturer Part #AUDIOXWH
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Plastic
  • AudioX speakers are 75” square with a 5”mounting depth, designed to be flush mounted on the wall or ceiling
  • Available in both white and black finishes
  • With the SpaH2O mobile app, users can monitor and control the functionality of this completely digital control on any smart device
  • AudioX System is fully Bluetooth enabled, offering amazing flexibility, connectivity, and control with smart devices
  • Product Warranty: Limited 2-Years (US & Canada)
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1
Collection:
xDream™
Color Finish Name:
White
Depth:
27 in
Height:
18 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
27 in
Material:
Plastic
Temperature Range:
Yes
UL Listed:
Yes
Volts:
240V
Watts:
10000 W
Width:
22 in



Customers Also Bought
1–6 of 18 items
Part #D5GAPAD240
Item #10220801
5 out of 5 Customer Rating
Requires Certification
Part #D8GAXAD240
Item #10220943
3.6 out of 5 Customer Rating
Requires Certification
Part #D8GAPAD240
Item #10220940
3.3 out of 5 Customer Rating
Requires Certification
Part #D5GESMP102401
Item #10220810
5 out of 5 Customer Rating
Requires Certification
Part #D5GESMP122401
Item #10220813
5 out of 5 Customer Rating
Requires Certification
Part #D8GETSG152401
Item #10220956
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 10 items
Part #MSPAH2O
Item #10456567
4.9 out of 5 Customer Rating
Requires Certification
Part #M39123F
Item #1576643
5 out of 5 Customer Rating
Requires Certification
Part #MXBTLRWHPC
Item #9997935
3.8 out of 5 Customer Rating
Requires Certification
Part #MSTEAMLINX
Item #7782096
3.6 out of 5 Customer Rating
Requires Certification
Part #MMX5EC1
Item #7860086
5 out of 5 Customer Rating
Requires Certification
Part #M400C1ATSQBN
Item #7782263
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing