1/4 in. 3150 lb. Steel Swivel Sway Brace Attachment
TOLCO™ Fig 990 1/4 in. 3150 lb. Steel Swivel Sway Brace Attachment
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series TOLCO swivel sway brace attachment
- Pre-galvanized finish
- 3150 lbs. load capacity
- 1/4 in
- Steel
Documents
Specifications
- Coating:
- Electrogalvanized
- Collection:
- TOLCO™ Fig 990
- FM Approved:
- No
- Fits Pipe Size:
- 1/4 in
- Height:
- 2-31/50 in
- Length:
- 5 in
- Material:
- Steel
- Product Type:
- Swivel Sway Brace Attachment
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- Weight:
- 1.93 lb
- Width:
- 2-31/50 in
- Work Load Limit:
- 3150 lb