This product requires certification to purchase.

100 ft. 28 Gauge Galvanized Steel Hanger Strap

You last purchased this on
 
PROFLO®

100 ft. 28 Gauge Galvanized Steel Hanger Strap

Brand image
You last purchased this on
 
PROFLO®

100 ft. 28 Gauge Galvanized Steel Hanger Strap

  • Fast #
  • Part #PF101G28F100
  • Item #760341
  • Manufacturer Part #101G28100
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 8 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Galvanized steel construction
  • Requires Certification

Specifications

ASTM:
ASTM D-5857
Coating:
Galvanized
Color Finish Category:
Greys
Color Finish Name:
Grey
Gauge (metal):
28 ga
Length:
100 ft
Material:
Steel
Product Type:
Plumbers Tape
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PSDSBM
Item #7626131
5 out of 5 Customer Rating
Requires Certification
Part #PSDSB
Item #7626132
3.4 out of 5 Customer Rating
Requires Certification
Part #PF957
Item #3059849
5 out of 5 Customer Rating
Requires Certification
Part #FNWWSZ102
Item #7485868
4.3 out of 5 Customer Rating
Requires Certification
Part #FNWSBRHZ1434
Item #7485825
3.6 out of 5 Customer Rating
Requires Certification
Part #PF950S18
Item #3297319
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFPT22010
Item #1376203
4.9 out of 5 Customer Rating
Requires Certification
Part #PF100G24F50
Item #760322
5 out of 5 Customer Rating
Requires Certification
Part #PFPT26010
Item #1376204
5 out of 5 Customer Rating
Requires Certification
Part #PF102F100
Item #760286
5 out of 5 Customer Rating
Requires Certification
Part #PFPT24010CC
Item #1376207
5 out of 5 Customer Rating
Requires Certification
Part #PF100S24F50
Item #760339
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing