12 in. Split Accessory for C900 PVC Pipe
MEGALUG® 12 in. Split Accessory for C900 PVC Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- MEGA-BOND® restraint coating system
- The mechanical joint follower gland is incorporated into the restraint
- Split design for ease of installation at existing mechanical joint
- Made in the USA
- 3/4 x 4 in T-bolt with nut
- Sizes 3 inch through 12 inch
- Constructed of ASTM A536 ductile iron
- All 2000SV’s are furnished as packaged accessories complete with appropriate restraint, gasket, lubrication and fastening hardware
- For use on water and waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600, C605, or ASTM D2774
Specifications
- ANSI:
- ANSI A21.11, ANSI C111, ANSI C900-07
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-600, AWWA C-605, AWWA C-900-07
- Application:
- Mechanical Joint, Wastewater Pipe, Water PVC Pipe
- Coating:
- MEGA-BOND®
- Collection:
- MEGALUG®
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- Product Type:
- Joint Restraint
- UL Listed:
- No