This product requires certification to purchase.

12 lb Built-in Crescent Ice Maker in Stainless Steel/Black

You last purchased this on
 
Edgestar

12 lb Built-in Crescent Ice Maker in Stainless Steel/Black

Brand image
You last purchased this on
 
Edgestar

12 lb Built-in Crescent Ice Maker in Stainless Steel/Black

  • Fast #
  • Part #EIB121SS
  • Item #10176610
  • Manufacturer Part #IB121SS
4.7 out of 5 Customer Rating
Built-in Crescent Ice Maker in Stainless Steel/Black

X Points
$449.00
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Daily Ice Production: This compact unit can squeeze into your boat or RV while also pumping out up to 15 lbs. of ice per day
  • Attractive Design: The stainless steel door and black body are a great fit in any décor
  • Easy Installation: A removable ice reservoir holds up to 6 lbs. of ice and makes installation a snap
  • Easy Operation: A straightforward on/off switch activates the production of ice and once full, the unit will shut itself off
  • Keeps Ice Frozen: This ice maker stands out from the rest since it is also a functioning freezer so that no drain is required since your ice doesn't melt
  • Convenient Height: At 25 inches high, this unit fits well under your existing countertop and is also ADA compliant
  • Reversible Door: With a reversible door, the x-axis is your oyster -- choose a left or right door swing depending on your installation needs
  • Requires Certification
  • ADA Compliant


Specifications

A2L Compatible:
No
ADA Compliant:
Yes
AMP:
1.5
Capacity:
12 lb
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Black
Depth:
17 in
ETL Listed:
Yes
Energy Star Compliant:
No
Handle Type:
Towel Bar
Height:
24-7/8 in
Installation Type:
Built-in
Material:
Stainless Steel, Plastic
NSF:
NSF 372
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-600A
UL Listed:
No
Volts:
110V
Width:
14-15/16 in



Customers Also Bought
1–6 of 18 items
Part #AAIMG151GSSILH
Item #9413243
5 out of 5 Customer Rating
Requires Certification
Part #EOIM450SS
Item #7078169
5 out of 5 Customer Rating
Requires Certification
Part #EIB250SSOD
Item #7627093
4.1 out of 5 Customer Rating
Requires Certification
Part #EIB250SS
Item #7627095
3.3 out of 5 Customer Rating
Requires Certification
Part #EIB450SS
Item #7078212
3.4 out of 5 Customer Rating
Requires Certification
Part #SBIM44G
Item #7361704
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #EIB250SS
Item #7627095
3.3 out of 5 Customer Rating
Requires Certification
Part #EIB450SS
Item #7078212
3.4 out of 5 Customer Rating
Requires Certification
Part #EIB450SSP
Item #7078204
4.5 out of 5 Customer Rating
Requires Certification
Part #EOIM450SS
Item #7078169
5 out of 5 Customer Rating
Requires Certification
Part #EIB250SSOD
Item #7627093
4.1 out of 5 Customer Rating
Requires Certification
Part #EKC2000TWINA
Item #7343599
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing