This product requires certification to purchase.

30" Box Shaped Range Hood Liner for use with PM250 and PM390 Power Modules

You last purchased this on
 
Broan

Deluxe 30" Box Shaped Range Hood Liner for use with PM250 and PM390 Power Modules

Brand image
You last purchased this on
 
Broan

Deluxe 30" Box Shaped Range Hood Liner for use with PM250 and PM390 Power Modules

  • Fast #
  • Part #BLB30SS
  • Item #8749750
  • Manufacturer Part #LB30SS
4.7 out of 5 Customer Rating
30" Box Shaped Range Hood Liner for use with PM250 and PM390 Power Modules

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Broan® 30 in. Power Pack Liner helps add a finished, elegant look to a traditional custom wood hood and helps protect your cabinets. It features a durable stainless steel finish and a 4 in. depth for good Capture. Hemmed edges hide exposed edges. Pre-drilled mounting holes help ease installation.
  • Fits Broan PM series power packs (PM300SS, PM400SS, PMA400SS, PM400SSV, PM600SSV, PM250, PM390)
  • Hemmed edges for an attractive look
  • Protects the base of custom hoods
  • Stainless steel finish wipes clean easily
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
2
CFM:
300 ft3/min
Collection:
Deluxe
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
17-1/4 in
Duct Size:
3-1/4 in x 10 in;7 in
Energy Star Compliant:
No
Filter Type:
Mesh
Height:
7-1/4 in
Interior Light:
Yes
Material:
Steel, Stainless Steel
Number of Lights:
2
Sones:
0.8-5
Volts:
120V
Weight:
8.1 lb
Width:
28-7/16 in



Customers Also Bought
1–6 of 18 items
Part #LGWKEX200HBA
Item #9049258
4.4 out of 5 Customer Rating
Requires Certification
Part #AABR242PRSRH
Item #9904285
4.4 out of 5 Customer Rating
Requires Certification
Part #MG7986SCVIK20
Item #10846531
4.3 out of 5 Customer Rating
Requires Certification
Part #WW10044609A
Item #4605970
4.8 out of 5 Customer Rating
Requires Certification
Part #GGFW510SCVWW
Item #10159847
5 out of 5 Customer Rating
Requires Certification
Part #RAP34003
Item #10346026
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BF403611
Item #3052904
5 out of 5 Customer Rating
Requires Certification
Part #BBUEZ130WW
Item #8018625
3.7 out of 5 Customer Rating
Requires Certification
Part #BBXT130WW
Item #9910801
4.5 out of 5 Customer Rating
Requires Certification
Part #B413001
Item #3052891
4.5 out of 5 Customer Rating
Requires Certification
Part #B412404
Item #3052698
4 out of 5 Customer Rating
Requires Certification
Part #BBUEZ124WW
Item #8018649
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing