This product requires certification to purchase.

22 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

You last purchased this on
 
Elkay

Lustertone® 22 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

Brand image
You last purchased this on
 
Elkay

Lustertone® 22 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #EDLR2219103
  • Item #801643
  • Manufacturer Part #DLR2219103
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
General Use
CSA Certified:
CSA B45.4
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
22 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
18 in x 14 in x 10 in
Sink Depth:
10-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
19-1/2 in



Customers Also Bought
1–6 of 18 items
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
Part #SHWORKMBN
Item #8961384
3.6 out of 5 Customer Rating
Requires Certification
Part #ECB1713
Item #43585
4.6 out of 5 Customer Rating
Requires Certification
Part #MNOWSGR2815
Item #9341698
4.7 out of 5 Customer Rating
Requires Certification
Part #B237464
Item #7793578
4.3 out of 5 Customer Rating
Requires Certification
Part #RWSGAL3220SS
Item #8550542
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ELRAD2219603
Item #543306
4 out of 5 Customer Rating
Requires Certification
Part #EELUH1814
Item #3789813
3.6 out of 5 Customer Rating
Requires Certification
Part #EELUHAD211555PD
Item #4290239
5 out of 5 Customer Rating
Requires Certification
Part #EELUHAD121255PD
Item #7193410
4.2 out of 5 Customer Rating
Requires Certification
Part #EELUHAD191655
Item #4007292
3.1 out of 5 Customer Rating
Requires Certification
Part #EELUH2317
Item #4121693
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing