18.5W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
EnviroLite 18.5W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Maintenance-free operating life of 11 years, at 12 hours per day
- Limited 3 year warranty
- Limited 5 year warranty
- California title 24 compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- EnviroLite
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 5000
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 3-41/50 in
- Installation Type:
- Flush Mount
- Length:
- 12 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1200
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watt Equivalency:
- 120 W
- Watts:
- 18.5 W
- Width:
- 12 in